Heat-shrink wall duct
Heat shrink wall duct
WLLDTHRGH-(18-36MM)
Art.-no. 097530415
EAN 4011231903387
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Hose ends coated with sealing compound
- Good physical, chemical and thermal properties
- Longitudinally water and gas tight up to 0.1 MPa
Notice
Two wall ducts can be joined together for larger wall thicknesses.
Product information
Datasheets(X)
Application area
For feeding cables with plastic or paper insulation through concrete and brickwork
![]() | |
Suitable for cable diameter | 18 - 36 mm |
Diameter (D) | 41 mm |
Diameter (shrunk) | 16 mm |
Length (L) | 800 mm |
Effective length (L1) | 620 mm |
Material | Polyolefin |
Ultraviolet resistance | Yes |
