Heavy Duty reflective tape
Warning adhesive tape, self-adhesive, heavy-duty
WARNTPE-SA-HD-RED-WHITE-50MMX10M
Art.-no.
081244 666
EAN 4056807860985
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Adhesive tape with high material thickness for universal simple floor marking in a wide range of applications, e.g. marking safety areas, hazardous areas, working areas, car lifting platforms, steps.
- Self-adhesive
- Good adhesive properties
- High tear resistance
- Good abrasion resistance
- With silicone paper
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
Notice
- Yellow-black tape for permanent hazard points and obstacles
- Red and white tape for temporarily restricted or movable hazard points and obstacles
- The adhesion surface must be dry and free from grease and dust
Product information
Datasheets(X)
Application area
The optimal ground marking solution for a huge range of applications such as marking security zones, hazardous locations, work areas, car lifting platforms, stairs.
Length | 10 m |
Width | 50 mm |
Thickness | 0.5 mm |
Colour | Red-white |
Suitable for use in the following materials | Concrete screed |
Area of application | Indoors |
Min./max. temperature conditions | -20 to 55 °C |
Min./max. processing temperature | 15 to 25 °C |
Min. processing temperature | 15 °C |
Material | PVC - Polyvinyl chloride |
Adhesive base | Acrylate |