Welcome to Würth Slowakia For trade customers only

Heavy-duty anchor W-TM type O with eyelet

Heavy-duty anchor W-TM type O steel zinc plated
ANC-(W-TM/S-O)-(A2K)-M8X51

Art.-no. 0904901866

EAN 4045989060771

Price for selected packaging unit
Heavy-duty anchor W-TM type O with eyelet

Art.-no. 0904901866

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For uncracked concrete, zinc-plated steel
  • Minimal effort required to insert anchor

  • Immediate load-bearing capacity — no waiting

  • No setting tools required

  • Can be set flush with surface

  • Triple expansion sleeve to ensure even expansion and load distribution

  • Applying the specified torque during the anchoring process ensures secure installation

  • Load-controlled/torque-controlled expanding galvanised steel anchor in sizes M6–M12

  • Cotter-pin installation

Create the drill hole

Clean the drill hole

Knock in anchor until flush

Mount component

Apply torque

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used for medium to heavy loads

  • Suitable for fastening: Transfer lines on the ground requiring installation flush with the surface; steel structures, metal profiles, brackets, base plates, cable conduits, piping, mounting rails etc.

  • Can be used in concrete
  • The anchor may be used for anchorages with predominantly static loads or quasi-static loads

  • Individual fixing point: Anchorage in uncracked concrete

  • May only be used in dry indoor conditions

Anchor diameter

8 mm

Anchor length (l)

51 mm

Nominal drill-bit diameter (d 0)

12 mm

Drill hole depth (h 1)

61 mm

Effective anchoring depth (h ef)

44.5 mm

Material

Steel

Surface

Zinc plated

Torque during anchoring (T inst)

12 Nm

Through-hole in the component to be connected (d f)

9 mm

Performance data
Anchor diameter [mm] M6 M8 M10 M12
Recommended load
of an individual anchor without
influence of the edge distance type O
Compressive zone
(uncracked concrete C20/252)), s ≥ 3 hef, c ≥ 1.5 hef
Nrec [kN] = C20/252) 1,4 2,4 3,6 6,0
Characteristic values
Minimum member thickness hmin ≥ [mm] 135 135 140 160
Minimum spacing smin ≥ [mm] 65 90 135 165
Minimum edge distance cmin ≥ [mm] 45 70 85 115
Spacing scr,N [mm] 119 134 155 189
Edge distance ccr,N [mm] 60 67 78 95
Effective anchorage depth hef [mm] 39,5 44,5 51,5 63,0
Nominal drill diameter d0 [mm] 10 12 14 18
Diameter of cutting edges dcut ≤ [mm] 10,45 12,5 14,5 18,5
Drill hole depth4) h1 ≥ [mm] 55 61 70 85
Through hole in the component being connected df ≤ [mm] 7 9 12 14
Torque during anchoring (type A + type S) Tinst [Nm] 10 25 40 75
Torque during anchoring (type O + type H) Tinst [Nm] 5 12 20 35

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information