Heavy-duty castor with fixed holder
Heavy-duty fixed castor
HDUTFIXCSTR-SCRONPLT-D125-550KG
Art.-no. 0683567621
EAN 4045727123461
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Polyurethane tyres, cast core
- Ball bearing hub
- Strength: 95±3 Shore A
- High load-bearing capacity
- Temperature resistance from -20°C to +80°C
- Excellent sliding properties and elasticity
- Good resistance to wear and tear
- Heavy-duty, electrolytically galvanised sheet steel housing
- Double ball collar with grease lubrication
- Dust protection ring
Product information
Datasheets(X)
Application area
Suitable for environments exposed to the weather, alcohols and glycols. Not recommended for use in environments with organic and mineral acids and base alkalis.
This castor is used wherever there is a need for enormous load-bearing capacity: Heavy-duty lifting systems, elevating platforms, steering and transport chassis, mobile platforms etc.
![]() | |
Roll diameter (D) | 125 mm |
Roll width (L) | 50 mm |
Load capacity | 550 kg |
Height (H) | 170 mm |
Length (A) | 140 mm |
Width (B) | 110 mm |
Hole distance (a) | 105 mm |
Hole distance 2 (b) | 80 mm |
Elongated hole diameter (c) | 11 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 80 °C |
