Welcome to Würth Slowakia For trade customers only

Heavy-duty cylinder saw for construction site professionals With carbide teeth

Cylinder saw, carbide, heavy duty
SAW-CYL-CT-(HEAVY DUTY)-D20MM

Art.-no. 0632700020
EAN 4062856646074

Price for selected packaging unit
Heavy-duty cylinder saw for construction site professionals With carbide teeth

Art.-no. 0632700020

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For processing the toughest and most abrasive materials
  • Up to 20 times longer service life compared to bi-metal hole saws

  • Individually welded on carbide teeth

  • High cutting depth of up to 60 mm

  • Raised basic body
Notice
  • Cylinder saw must not be used with impact.

  • Suitable for electric and cordless drill drivers without impact as well as column drills.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

20 mm

Cutting depth

60 mm

Suitable for cordless drills (points system)

3 of 4 points

Suitable for drill (points system)

4 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system)

3 of 4 points

Material to be processed

Softwood, Hardwood, Aluminium, Structural steel, Non-ferrous heavy metal, Stainless steel, Fibre glass, Aerated concrete (Hebel/Ytong), Gypsum plasterboard, Cast metal, Wood with metal, Light building boards, MDF, Resopal

Recommended rotation speed in tool steel and stainless steel

300 rpm

Recommended rotation speed in cast iron

190 rpm

Recommended rotation speed in aluminium

1600 rpm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Carbide centre drill bit for carbide cylinder saw Heavy Duty

DRL-CENT-CYLSAW-TC-130MM

Especially suitable for abrasive materials such as masonry and gypsum plasterboard
x 1 pcs
HSCo centre drill bit for Heavy Duty carbide cylinder saw and HSS bimetal Longlife & Speed HSCo8 cylinder saw

DRL-CENT-CYLSAW-HSCO-SMARTSTEP-130MM

Suitable for virtually all materials, such as compact and hard wood, soft and light wood, cast iron, non-ferrous metals, conventional steel and stainless steel
x 1 pcs
Quick-change mount for carbide cylinder saws

ARBR-HO/CYLSAW-(CYLSAW CT)-(19-152MM)

One adapter for all diameters
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Combination adapter A4/A2 for cylinder saw

ADAPT-HO/CYLSAW-COMBI-A4/A2

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information