Heavy-duty support AeroMount
Heavy duty support
HDUTSPRT-MNTGSYS-AERDYN-FRONT-S10/OW10
Art.-no. 0865710008
EAN 4065746595391
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For 10° elevation mounting as module support for high snow loads up to 4.4 kN/m² on flat roofs
- Thanks to the railless construction, water can drain off unimpeded
- Roof unevenness can be perfectly compensated for
- Certified and site-specific ballasting of the system
- Surface protection mat pre-assembled due to long-lasting bonding
Application area
Product information
Datasheets(X)
Application area
Substructure for mounting PV modules on flat roofs
![]() | |
Material | Aluminium |
Length | 262.71 mm |
Width | 80.00 mm |
Height | 65.13 mm |
Product weight (per item) | 360.000 g |