Welcome to Würth Slowakia For trade customers only

Helical insert assortment W.TEC® INSERT COIL Free Running

W-Tec Insert Coil assortment
SORT-(W-TEC)-MIX-M3-24PCS

Art.-no. 46279903

EAN 4046777731262

Price for selected packaging unit
Helical insert assortment W.TEC® INSERT COIL Free Running

Art.-no. 46279903

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel

Perfect combination of space-spacing and wear-resistant thread strength


  • In low-strength metal materials

  • In plastics


Optimal force distribution


Flexibility of the thread inserts compensates for pitch and angle errors



Thread insert sits securely



Minimised thread friction torque and minimised torsional stress



Increased corrosion resistance



Space and weight minimisation


Smaller number of required connection points and/or reduced screwing dimensions



Costs minimised


By reinforcing the thread, which effectively minimises the repair costs

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

A resistant thread in 4 steps:



Step 1:


Drill a core hole or drill out the damaged thread



Step 2:


Create a receiving thread


By cutting using screw tap



Step 3:


Set the thread insert


The wire thread insert can be mounted both mechanically and also by hand using the corresponding screw-in tool.



Step 4:


Break the pin


Separate the follower pin by tapping gently on the predetermined break point with a pin breaker, and then remove. With series production, automatic pin breakers are also available.

Thread type x nominal diameter

M3

Material

Stainless steel A2

Surface

Plain

Thread type

Metric thread

Number of pieces in assortment/set

24 PCS

Helical insert assortment W.TEC® INSERT COIL Free Running including:
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D3,2MM

Description:
3.2 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS

TAP-HELCINRT-GRND/THRGHO-HSSG-M3X0,5

Description:
Suitable for thread insert: M3
For blind holes and through holes
Quantity: 1 x
W-TEC® INSERT COIL — universal screw-in tool
1 x
W-TEC® INSERT COIL — universal screw-in tool

SCRINTL-HELCINRT-PWR/MAN-ST-M3/M3,5

Description: Tool for screwing in W-TEC® Insert Coil wire thread inserts manually and mechanically
Quantity: 1 x
W-TEC® INSERT COIL — tang break-off tool
1 x
W-TEC® INSERT COIL — tang break-off tool

TANGBREAKTL-(HELCINRT-M3)-ST-100MM

Description:
Suitable for thread insert: M3
Tool for breaking off drive tangs from wire thread inserts.
Quantity: 1 x
10 x
Helical insert W.TEC® INSERT COIL Free Running

HELCINRT-FR-A2-M3X4,5

Description:
M3 x 4.5 mm
For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 10 x
5 x
Helical insert W.TEC® INSERT COIL Free Running

HELCINRT-FR-A2-M3X6

Description:
M3 x 6 mm
For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 5 x
5 x
Helical insert W.TEC® INSERT COIL Free Running

HELCINRT-FR-A2-M3X7,5

Description:
M3 x 7.5 mm
For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 5 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information