Hercules S3 safety boots
Safety boots S3 Hercules
BOOT HERCULES S3 BLACK 36
Art.-no. M422149036
EAN 4251174770480
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Convenient, modern S3 boots that guarantee optimum protection at work. In addition it ensures ideal well being for your feet with every step.
- Breathable leather, technical inserts
- Mesh inner lining
- Steel protective toecaps, steel anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- Approx. 635 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 36 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO |
Type description | Boots |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 3.5 |