Hercules S3 safety shoe
Safety shoe S3 Hercules
SHOE HERCULES S3 BLACK 38
Art.-no. M418106038
EAN 4251174770381
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable S3 shoe with a fashionable cut. It provides the ideal protection for your feet while you work.
- Breathable leather, technical inserts
- Mesh inner lining
- Steel protective toecaps, steel anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- Approx. 605 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 38 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO |
ISO | 20345 |
Other standard | SRC, FO |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 5 |