Hex A2 stainless steel spacer sleeve
Hexagonal A2 stainless steel spacer sleeve
SPCESLEV-HEX-A2-WS13-M8X30
Art.-no.
0865520830
EAN 4045727237489
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter | M8 |
Length (l) | 30 mm |
Width across flats (s) | 13 mm |
Material | Stainless steel A2 |
Surface | Plain |
Width across corners (e) | 14.38 mm |
Nominal diameter | 8 mm |