Welcome to Würth Slowakia For trade customers only

Hexagon bolt with shank ISO 4014, yellow chromate zinc plated 10.9 steel

ISO 4014 steel 10.9 zinc plated yellow
SCR-HEX-ISO4014-10.9-WS46-(A3C)-M30X200

Art.-no. 010530 200

EAN 4045727126264

Price for selected packaging unit
Hexagon bolt with shank ISO 4014, yellow chromate zinc plated 10.9 steel

Art.-no. 010530 200

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M30

Length (l1)

200 mm

Head height (k1)

18.7 mm

External drive (s1)

WS46

Standards

ISO 4014

Material

Steel

Property class

10.9

Surface

Zinc plated yellow

Corrosion protection period

120 h

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread) (b)

72 mm

Design

With shaft

Product class

B

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information