Hexagon head bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)
ASME B18.2.1 steel GR5 zinc-plated UNF
SCR-HCS-GR5-(ZN)-9/16_18X3 3/4
Art.-no. 7001057375
EAN 4055375043196
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 9/16 in |
Length (l1) | 3-3/4 in |
Thread type | UNF |
Head height (k1) | 0.359 in |
External drive (s1) | WS13/16 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 13/16 inch |
