Hexagon head bolt
ASME B18.2.1 steel GR5 zinc-plated UNF
SCR-HCS-GR5-(ZN)-5/16_24X1
Art.-no.
7001032100
EAN 4057709274818
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.2.1, grade 5 steel, zinc-plated, blue-passivated (A2K)
The mechanical properties are regulated in SAE J429
The thread length is based on standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5/16 in |
Longueur (l1) | 1 in |
Thread type | UNF |
Head height (k1) | 0.203 in |
External drive (s1) | WS1/2 |
Matière | Steel |
Property class | GR5 |
Finition | Zinc plated |
Width across flats | 1/2 inch |