Hexagon nut, 3xd high WN 6334 steel 6, zinc-plated, blue passivated (A2K)
WN 6334 steel 6 zinc plated
NUT-HEX-WN6334-6-3,0D-SW36-(A2K)-M24
Art.-no. 0369999224
EAN 4050642510296
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
m = 3d
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M24 |
Height (m1) | 72 mm |
External drive (s1) | WS36 |
Standards | WN 6334 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | High |
