Welcome to Würth Slowakia For trade customers only

Hexagon nut, type B/A4 DIN 934 A4 stainless steel, with washer, in accordance with DIN EN ISO 7089 (DIN 125), A4 stainless steel

Hexagon nut, sst A4, for fixing bolt anch W-FAZ-IG
NUT-HEX-F.ANC-WSH-A4/70-SLIDCOAT-M6

Art.-no. 0904806140

EAN 4048539961542

Price for selected packaging unit
Hexagon nut, type B/A4 DIN 934 A4 stainless steel, with washer, in accordance with DIN EN ISO 7089 (DIN 125), A4 stainless steel

Art.-no. 0904806140

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For use with Fixanchor W-FAZ-IG/A4 and threaded rod

For use with threaded rods with acceptance test certificate 3.1

Notice

Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 934

Thread diameter

6 mm

Width across flats

10 mm

Material

Stainless steel A4

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information