Hexagon nut with contact disc Blue passivated zinc plated 8 steel (A4B)
NUT-HEX-KOMBI-C-8-WS10-(A4B)-M6
Art.-no. 03797006
EAN 4065746369886
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Easy installation. Washer and nut form one unit
- Single piece. Ordering and storage are streamlined
- Quicker and easier installation, especially for overhead work and in places with difficult access
- Large contact surfaces, better distribution of tension
- Better overlap for large through holes and slots
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Diameter of contact surface (d2) | 14 mm |
External drive (s) | WS10 |
Height (h) | 7.1 mm |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
Thread form | Standard metric thread |
Drive type | Hexagon |
Ward of key bit | 10 mm |
Pitch | 1 mm |
RoHS-compliant | Yes |
