Welcome to Würth Slowakia For trade customers only

Hexagon nut with contact disc

Steel 8 zinc plated shape C
NUT-HEX-KOMBI-C-8-WS8-(A4B)-M5

Art.-no. 03797005
EAN 4065746369893
Price for selected packaging unit
Hexagon nut with contact disc

Art.-no. 03797005

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hexagon nut with contact disc, steel 8, zinc-plated, blue passivated (A4B)
  • Easy installation. Washer and nut form one unit

  • Single piece. Ordering and storage are streamlined

  • Quicker and easier installation, especially for overhead work and in places with difficult access

  • Large contact surfaces, better distribution of tension

  • Better overlap for large through holes and slots
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Diameter of contact surface (d2)

12 mm

External drive (s)

WS8

Height (h)

6.5 mm

Material

Steel

Property class

8

Surface

Zinc plated

Thread form

Standard metric thread

Drive type

Hexagon

Ward of key bit

8 mm

Pitch

0.8 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information