Hexagon screw, type S/A4 — cotter-pin installation DIN 933 A4 stainless steel, with washer, in accordance with DIN EN ISO 7089 (DIN 125), A4 stainless steel
A4 HEX screw, cotter-pin, for fix anch. W-FAZ-IG
SCR-HEX-F.ANC-WSH-A4/70-SLIDCOAT-M12X45
Art.-no.
0904812120
EAN 4048539961306
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For use with Fixanchor W-FAZ-IG/A4
Notice
Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.
Product information
Datasheets(X)
Standards | DIN 933 |
Thread diameter | 12 mm |
Min./max. attachment height for cotter-pin mounting (t fix) | 16-21 mm |
Width across flats | 19 mm |
Material | Stainless steel A4 |
Surface | Slide coating |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!