Hexagon screw, type S/S — push-through installation DIN 933 steel 8.8, zinc-plated blue
Hex. screw steel zp push-through inst. f. W-FAZ-IG
SCR-HEX-F.ANC-WSH-(A2K)-SLIDCOAT-M12X25
Art.-no. 0904712020
EAN 4048539961269
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With DIN EN ISO 7089 (DIN 125) zinc-plated blue steel washer for use with W-FAZ-IG/S Fixanchor
Notice
Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.
Product information
Datasheets(X)
Standards | DIN 933 |
Thread diameter | 12 mm |
Max. attachment height for through-hole mounting (t fix) | 10/20/30 mm |
Width across flats | 19 mm |
Material | Steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!