Hexagon weld nut with fine thread DIN 929, steel, plain
DIN 929 steel plain fine thread
NUT-WELD-HEX-DIN929-WS19-M12X1,5
Art.-no. 039912 15
EAN 4038898830580
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With max. carbon content of 0.25%
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 929 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter x pitch (D) | M12 x 1.5 |
Thickness (m1) | 10 mm |
External drive (s1) | WS19 |
DIN | 929 |
Thread type | Metric thread |
Width across corners | 20.91 mm |
Connection diameter | 14.8 mm |
Max. carbon content | 0.25 % |
