Hexagon weld nut with flange ISO 21670, steel, plain
ISO 21670 plain steel
NU-WELD-HEX-ISO21670-ST-SW24-M16
Art.-no.
0399002016
EAN 4056807482415
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Weld nuts according to this standard are suitable for screw mounting with screws of strength classes up to and including 10.9 in accordance with ISO 898-1
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 19.5 mm |
Flange diameter (dc) | 36.5 mm |
External drive (s1) | WS24 |
Flange thickness | 4 mm |
Standards | ISO 21670 |
Material | Steel |
Surface | Plain |
Max. carbon content | 0.25 % |
Min./max. material thickness | 2.0-4.0 mm |
Drill hole diameter | 18.8 mm |
RoHS-compliant | Yes |