Welcome to Würth Slowakia For trade customers only

Hexagon weld nut with flange ISO 21670, steel, plain

ISO 21670 plain steel
NUT-WELD-HEX-ISO21670-ST-WS16-M10

Art.-no. 0399002010

EAN 4056807482354

Price for selected packaging unit
Hexagon weld nut with flange ISO 21670, steel, plain

Art.-no. 0399002010

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Weld nuts according to this standard are suitable for screw mounting with screws of strength classes up to and including 10.9 in accordance with ISO 898-1

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (h1)

13 mm

Flange diameter (dc)

26.5 mm

External drive (s1)

WS16

Flange thickness

3 mm

Standards

ISO 21670

Material

Steel

Surface

Plain

Max. carbon content

0.25 %

Min./max. material thickness

1.25-2.5 mm

Drill hole diameter

12.5 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information