Welcome to Würth Slowakia For trade customers only

Hexagon weld nuts DIN 929, A4 stainless steel, plain

DIN 929 bare stainless steel A4
NUT-WELD-HEX-DIN929-A4-WS9-M4

Art.-no. 03044

EAN 4050642301191

Price for selected packaging unit
Hexagon weld nuts DIN 929, A4 stainless steel, plain

Art.-no. 03044

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
DIN 929

Material

Stainless steel A4

Surface

Plain

Thread type x nominal diameter (D)

M4

Thickness (m1)

3.5 mm

Connection diameter (d1)

6 mm

External drive (s1)

WS9

Thread type

Metric thread

Width across corners (e)

9.83 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information