Hexagon weld nuts DIN 929, blue passivated zinc plated steel (A2K)
NUT-WELD-HEX-DIN929-WS11-(A2K)-M6
Art.-no. 039906
EAN 4065745478374
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With max. carbon content of 0.25%
Product information
Datasheets(X)
![]() | |
Standards | DIN 929 |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M6 |
Connection diameter (d1) | 8 mm |
Thickness (m1) | 5 mm |
External drive (s1) | WS11 |
Design | With hexagon |
Area of application | Suitable for welding |
