Welcome to Würth Slowakia For trade customers only

Hexagon weld nuts DIN 929, blue passivated zinc plated steel (A2K)

DIN 929 steel zinc plated
NUT-WELD-HEX-DIN929-WS9-(A2K)-M4

Art.-no. 039904
EAN 4053478422023

Price for selected packaging unit
Hexagon weld nuts DIN 929, blue passivated zinc plated steel (A2K)

Art.-no. 039904

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With max. carbon content of 0.25%

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 929

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (D)

M4

Thickness (m1)

3.5 mm

External drive (s1)

WS9

Thread type

Metric thread

Width across corners (e)

9.83 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information