Hexagon weld nuts
DIN 929 steel zinc plated
NUT-WELD-HEX-DIN929-WS19-(A2K)-M12
Art.-no.
0399012
EAN 4045727737705
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 929, galvanised steel, blue passivated (A2K)
With max. carbon content of 0.25%
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 929 |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M12 |
Thickness (m1) | 10 mm |
External drive (s1) | WS19 |
Thread type | Metric thread |
Width across corners (e) | 20.91 mm |