Welcome to Würth Slowakia For trade customers only

Hexagonal bolt ASME B18.2.1, black zinc plated GR5 steel

ASME B18.2.1 steel GR5 zinc-plated black
SCR-HCS-GR5-(BZ)-3/8_16X2 1/4

Art.-no. 7001237225

EAN 4066781685900

Price for selected packaging unit
Hexagonal bolt ASME B18.2.1, black zinc plated GR5 steel

Art.-no. 7001237225

Price for selected packaging unit
Quantity
PU
x 150 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The mechanical properties are regulated in SAE J429



The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3/8 in

Length (l1)

2-1/4 in

Thread type

UNC

Head height (k1)

0.243 in

External drive (s1)

WS9/16

Material

Steel

Property class

GR5

Surface

Zinc plated black

Width across flats

9/16 inch

Thread length (lg)

1 in

Standards

ASME B18.2.1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information