Hexagonal bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)
ASME B18.2.1 steel GR5 zinc plated UNC
SCR-HCS-GR5-(ZN)-1/2_13X5
Art.-no. 7001050500
EAN 4057709276775
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Nominal diameter (d1) | 1/2 in | 
| Length (l1) | 5 in | 
| Thread type | UNC | 
| Head height (k1) | 0.312 in | 
| External drive (s1) | WS3/4 | 
| Material | Steel | 
| Property class | GR5 | 
| Surface | Zinc plated | 
| Width across flats | 3/4 inch | 
| Thread length (lg) | 1-1/4 in | 
| Standards | ASME B18.2.1 | 
 
 
 
