Hexagonal bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)
ASME B18.2.1 steel GR5 zinc plated UNC
SCR-HCS-GR5-(ZN)-1_8X4 1/2
Art.-no. 7001016450
EAN 4052712260247
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1 in |
Length (l1) | 4-1/2 in |
Thread type | UNC |
Head height (k1) | 0.609 in |
External drive (s1) | WS1 1/2 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 1 1/2 inch |
Thread length (lg) | 2-1/4 in |
Standards | ASME B18.2.1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
