Hexagonal bolt ASME B18.2.1, plain GR5 steel
ASME B18.2.1 steel GR5 plain
SCR-HCS-GR5-(PL)-1 1/4_7X10
Art.-no. 7001320010
EAN 4059609202298
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1-1/4 in |
Length (l1) | 10 in |
Thread type | UNC |
Head height (k1) | 0.813 in |
External drive (s1) | WS1 7/8 |
Material | Steel |
Property class | GR5 |
Surface | Plain |
Width across flats | 1 7/8 inch |