Welcome to Würth Slowakia For trade customers only

Hexagonal bolt ASME B18.2.1, plain GR5 steel

ASME B18.2.1 steel GR5 plain
SCR-HCS-GR5-(PL)-5/8_11X1 1/4

Art.-no. 7001362125

EAN 4052703854424

Price for selected packaging unit
Hexagonal bolt ASME B18.2.1, plain GR5 steel

Art.-no. 7001362125

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The mechanical properties are regulated in SAE J429



The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5/8 in

Length (l1)

1-1/4 in

Thread type

UNC

Head height (k1)

0.403 in

External drive (s1)

WS15/16

Material

Steel

Property class

GR5

Surface

Plain

Width across flats

15/16 inch

Thread length (lg)

1-1/4 in

Standards

ASME B18.2.1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information