Hexagonal bolt ASME B18.2.1, yellow zinc plated GR5 steel
ASME B18.2.1 steel GR5 zinc-plated yellow
SCR-HCS-GR5-(ZY)-1_8X5 1/2
Art.-no. 7001116550
EAN 4052703821273
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1 in |
Length (l1) | 5-1/2 in |
Thread type | UNC |
Head height (k1) | 0.627 in |
External drive (s1) | WS1 1/2 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated yellow |
Width across flats | 1 1/2 inch |
Thread length (lg) | 2-1/4 in |
Standards | ASME B18.2.1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
