Hexagonal bolt ASME B18.2.1, yellow zinc plated GR5 steel
ASME B18.2.1 steel GR5 zinc-plated yellow
SCR-HCS-GR5-(ZY)-3/4_16X3
Art.-no. 7001176300
EAN 4052703955763
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Nominal diameter (d1) | 3/4 in | 
| Length (l1) | 3 in | 
| Thread type | UNF | 
| Head height (k1) | 0.483 in | 
| External drive (s1) | WS1 1/8 | 
| Material | Steel | 
| Property class | GR5 | 
| Surface | Zinc plated yellow | 
| Width across flats | 1 1/8 inch | 
| Standards | ASME B18.2.1 | 
 
 
 
