Welcome to Würth Slowakia For trade customers only

Hexagonal bolt

ASME B18.2.1 steel GR5 plain
SCR-HCS-GR5-(PL)-1_8X8 1/2

Art.-no. 7001316850
EAN 4052703958528
Price for selected packaging unit
Hexagonal bolt

Art.-no. 7001316850

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ASME B18.2.1 steel GR5 plain

The mechanical properties are regulated in SAE J429



The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1 in

Length (l1)

8-1/2 in

Thread type

UNC

Head height (k1)

0.627 in

External drive (s1)

WS1 1/2

Material

Steel

Property class

GR5

Surface

Plain

Width across flats

1 1/2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information