Hexagonal bolts / hexagon nuts / flat washers assortment
DIN 933/934/125 steel zinc plated 435 pieces Sysko
SCR/NUT-HEX-SYSKO-WSH-DIN933/934-435PC
Art.-no. 5964005706
EAN 4058794174922
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
435 pieces in system case 4.4.1. Hexagonal bolts ISO4017, DIN933 8.8 / hexagon nuts DIN 934 I8I / flat washers DIN 125-A 140HV zinc-plated steel, blue passivated (A2K)
Assortment of 435 pieces
- 75 hexagon nuts, M8
- 45 hexagon nuts, M10
- 25 hexagon nuts, M12
- 75 washers D8.4
- 45 washers D10.5
- 25 washers D13.0
- 25 hexagonal bolts M8 x 30
- 50 hexagonal bolts M8 x 20
- 20 hexagonal bolts M10 x 30
- 25 hexagonal bolts M10 x 25
- 15 hexagonal bolts M12 x 40
- 10 hexagonal bolts M12 x 30
Product information
Datasheets(X)
Number of pieces in assortment/set | 435 PCS |
Product weight (per item) | 6296.000 g |
Hexagonal bolts / hexagon nuts / flat washers assortment including:
25
x
Hexagon bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X25
Description:
M10; 25 mm
Quantity:
25
x
20
x
Hexagon bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X30
Description:
M10; 30 mm
Quantity:
20
x
10
x
Hexagon bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-DIN933-8.8-WS19-(A2K)-M12X30
Description:
M12; 30 mm
Quantity:
10
x
15
x
Hexagon bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-DIN933-8.8-WS19-(A2K)-M12X40
Description:
M12; 40 mm
Quantity:
15
x
50
x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X20
Description:
M8 x 20 mm
Quantity:
50
x
25
x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X30
Description:
M8 x 30 mm
Quantity:
25
x
45
x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)
NUT-HEX-DIN934-I8I-WS17-(A2K)-M10
Description:
8 mm; M10
Quantity:
45
x
25
x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)
NUT-HEX-DIN934-I8I-WS19-(A2K)-M12
Description:
10 mm; M12
Quantity:
25
x
75
x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)
NUT-HEX-DIN934-I8I-WS13-(A2K)-M8
Description:
6.5 mm; M8
Quantity:
75
x
45
x
Description:
M10; 10.5 x 20 x 2.0 mm
DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity:
45
x
25
x
Description:
M12; 13 x 24 x 2.5 mm
DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity:
25
x
75
x
Description:
M8; 8.4 x 16 x 1.6 mm
DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity:
75
x
1
x
Description:
Number of compartments: 12 PCS; Compartment width x compartment depth x compartment height: 100 x 48 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity:
1
x
1
x
Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).