Welcome to Würth Slowakia For trade customers only

Hexagonal nut with flange and clamping piece (all-metal) EN 1663, 8 steel with silver zinc-flake coating (ZFSHL)

EN 1664 steel 8, zinc flake, silver
NUT-6KT-FLG-EN1664-8-SW16-(ZFSHL)-M10

Art.-no. 452740210

EAN 4055374210018

Price for selected packaging unit
Hexagonal nut with flange and clamping piece (all-metal) EN 1663, 8 steel with silver zinc-flake coating (ZFSHL)

Art.-no. 452740210

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFSHL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


The designation ZFSHL refers to the following corrosion coating:


  • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

  • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles
Notice

ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (h1)

11.4 mm

Flange diameter (dc)

21.8 mm

External drive (s1)

WS16

Standards

EN 1664

Material

Steel

Property class

8

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

720 h

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information