Hi-vis trousers NORTH WAYS BELLUS REFLEX
HIVISTRSRS-BELLUS-SZ52
Art.-no. 9501014125
EAN 4065746722704
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Neon yellow |
Size | 52 |
Material | 55% cotton, 45% polyester |
Fabric weight per m2 | 280 g |
Standards | EN 20471 |
EN standard | 20471 |