Hi-vis work jacket NORTH WAYS ASFUR
HIVISJAC-ASFUR-L
Art.-no. 9501014116
EAN 4065746721882
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Neon yellow |
Size | L |
Material | 80% cotton, 20% polyester |
Fabric weight per m2 | 280 g |
Standards | EN 20471 |
Padding | 100% polyester |
Padding weight per m² | 170 g |