Welcome to Würth Slowakia For trade customers only

Hi-vis work jacket NORTH WAYS ASFUR

Hi-vis work jacket NORTH WAYS ASFUR
HIVISJAC-ASFUR-XXL

Art.-no. 9501014118

EAN 4065746721868

Price for selected packaging unit
Hi-vis work jacket NORTH WAYS ASFUR

Art.-no. 9501014118

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Neon yellow

Size

XXL

Material

80% cotton, 20% polyester

Fabric weight per m2

280 g

Standards

EN 20471

Padding

100% polyester

Padding weight per m²

170 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information