Welcome to Würth Slowakia For trade customers only

High-power rechargeable LED head lamp WH5FR

HDLAMP-CORDL-WH5FR-LED-300LUMEN

Art.-no. 0827809915

EAN 4068362162848

Price for selected packaging unit
High-power rechargeable LED head lamp WH5FR

Art.-no. 0827809915

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact with 300 lumens, digital focus, front cartridge and gesture control - lightweight and robust for precise lighting during use
  • Ultra-robust design - fibreglass-reinforced polyamide housing (PA6GF30)

  • Digital focus (2 separate lenses) - precise control and rapid light pattern adjustment with no moving parts - spotlight for focused long-range beam, low beam for wide distribution of light or both simultaneously

  • Five light modes - spot power (300 lumens), spot mid/low power (150/100 lumens), flood power (60 lumens) and flood low power (20 lumens)

  • Sensor function - the light modes can be selected by moving a hand in front of the sensor (gesture control)

  • Charging cable with USB-A/USB-C adapter

  • Dual front switch

  • Deactivation function - lamp can be prevented from switching on unintentionally

  • Battery cartridge at the front - no wires running along the side of the headband

  • Hard gold plated contacts provide optimal protection against corrosion

  • Uniform short-range beam (defocused) and concentrated long-range beam (focused)

  • High degree of protection

  • Swivelling lamp head

  • Rubber lining on headband - for a firm grip on construction helmets


  • Scope of delivery: WH5FR, lithium-ion rechargeable battery type 14500, belt pouch, USB-A/USB-C charging cable
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for indoor and outdoor use - ideal for use with construction helmets.

Instructions

2x light flashes indicate that the battery needs to be recharged.

Min./max. luminous flux

20 / 300 lm

Adjustable focus

Yes

Lighting range min./ max.

15 / 100 m

Min./max. luminous period

3-28 h

Charging time

2 h

IP protection class

IP 66

Impact resistance

IK07

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

880 mAh

Type of rechargeable battery/battery

Li-lon

Protection class

Protection class III/safety extra-low voltage

Connection type

USB type A, USB type C

Power-lead length

500 mm

Min./max. operating temperature

-20 to 40 °C

Charging temperature min./max.

10 to 25 °C

Material

PA 6 GF30 - Polyamide glass fiber reinforced

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information