High safety shoes S3 winter ICE BEAR
Safety boot S3 ICE BEAR winter
SAFEBOOT-S3-WINTER-(ICE BEAR)-SZ42
Art.-no.
5357777042
EAN 4065746612784
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Farbe | Brown, Jet black, Grey |
Size | 42 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | EN 20345 |
Foot width | 10.5 (standard width safety shoes) |