Welcome to Würth Slowakia For trade customers only

High-strength screw retainer

THRLOK-DOS-HSTRTH-250G

Art.-no. 0893270250

EAN 4053479843292

Price for selected packaging unit
High-strength screw retainer

Art.-no. 0893270250

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tough removable screw retainer and sealing compound – single-handed dispensing system

High-strength bonding


  • Can only be removed once heated up to > 250°C


Suitable for screw connections exposed to high stresses


  • A 100 % seal is achieved - no additional securing parts are necessary

  • Protects against corrosion due to friction and against rust


Excellent media and thermal stability


Universal products with wide range of applications



Prevents detachment, e.g. through vibration and shock loads


No unwanted locking problems such as with mechanical screw retainers, for example



High resistance


Resistant to a large number of bases, gases, solvents, oils and fuels (see resistance list)



Silicone-free, solvent-free and oil-free



DOS system:


  • Practical one-handed operation thanks to the clever turn lock

One hand always remains free.


  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.


  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Proof of Performance

NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For securing, fastening and sealing threaded connections such as bolts, stud bolts, nuts, threaded plugs, thread inserts, ball bearings and roller bearings, which do not normally have to be detached. The high-strength threadlocker is for use in the automotive and commercial vehicle industry, in metalworking and tool manufacturing, shipbuilding, mechanical engineering and engine construction, and electrical and electronics construction.

Instructions

This liquid plastic cures when in contact with metal in the absence of oxygen. The contact surfaces must be dry, dust-free and grease-free. Moisten the adhesive surfaces sufficiently and put them together immediately.


For more information, please refer to the technical data sheet.

Chemical basis

Dimethacrylic acid ester

Colour

Green fluorescent

Density/conditions

1.11 g/cm³ / in accordance with DIN EN ISO 2811-1

Min./max. viscosity /conditions

500-900 mPas / at 25°C, Brookfield RVT, spindle 2/20 rpm

Suitable for max. thread

M25

Max. gap-filling ability

0.15 mm

Min./max. initial strength

5-15 min

Min./max. functional strength

1-3 h

Min./max. final strength

3 h-6 h

Min./max. compressive shearing strength /conditions

15-30 N/mm² / in accordance with ISO 10123

Min./max. breakaway torque

30-60 Nm

Breakaway torque conditions

DIN EN 15865

Min./max prevail torque

10-30 Nm

Conditions for prevail torque

DIN EN 15865

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-55 to 150 °C

Min. flashing point

100 °C

Shelf life from production/conditions

18 Month / at room temperature

Weight of content

250 g

Silicone-free

Yes

Solvent-free

Yes

Fully hardening/curing conditions

Exclusion of oxygen and contact with metal (copper or iron ions)

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Metal cleaner

METCLNR-500ML

Special cleaner for pre-cleaning in connection with anaerobic adhesive applications such as screw and bearing locking, surface and pipe sealant
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 6
With cotton velour finish inside.
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 3
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information