High-temperature protective blanket HTD 1000
HTEMPPROTBLANK-HTD1000-500X330
Art.-no. 0984350003
EAN 4099618680151
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
To protect delicate components during welding and soldering work
- Suitable for extreme conditions
- Resistant to sparks, cinders, welding beads and incandescent materials
- Asbestos-free
Product information
Datasheets(X)
Application area
For soldering work on pipe connections
Length | 500 mm |
Width | 330 mm |
Material | Fibre glass |
Max. temperature resistance | 850 °C |
Max. short-term temperature resistance | 1000 °C |