Welcome to Würth Slowakia For trade customers only

High-vis vest NORTH WAYS WILEY REFLEX

High-vis vest NORTH WAYS WILEY REFLEX
HIVISVEST-WILEY-L

Art.-no. 9501014110
EAN 4065746721820

Price for selected packaging unit
High-vis vest NORTH WAYS WILEY REFLEX

Art.-no. 9501014110

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

L

Colour

Neon yellow

Coating weight of padding per m²

170 g

Fabric weight per m2

300 g

EN standard

20471

Product weight (per item)

918.700 g

Material

100% polyester

Padding

100% polyester

Standards

EN 20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information