Welcome to Würth Slowakia For trade customers only

High-visibility 2-in-1 work jacket

High-visibility work jacket 2in1 LUMEN
JACKET/VEST HIVIS 2IN1 ORANGE/NAVY S

Art.-no. M409134000
EAN 8434203002677

Price for selected packaging unit
High-visibility 2-in-1 work jacket

Art.-no. M409134000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Convertible high-visibility work jacket with detachable sleeves
  • Warm and waterproof

  • Fleece lining

  • Stand-up collar to keep the neck warm

  • Contrasting sleeves and jacket bottom for a stylish, contemporary look

  • Easily detachable sleeves

  • Zip fastener under a flap with a hook-and-loop fastening

  • Elasticated waist

  • Multiple pockets: 2 lateral, 1 chest, 1 sleeve and 1 inner

  • Compliant with EN 20471 Class 2.2 and EN 14058
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThis jacket is extremely popular with professionals from the public works sector and employees working in public institutions and town halls. Ideal for cold and wet weather

Colour

Orange, Navy blue

Size

S

Material

100% Oxford polyester with PU coating

Standards

EN 20471, EN 14058

Material of lining

100% polyester

Coating weight of padding per m²

180 g

Washable at

40°C

Care instruction

Do not iron, Do not tumble dry, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information