High-visibility 2-in-1 work jacket
High-visibility work jacket 2in1 LUMEN
JACKET/VEST HIVIS 2IN1 YELLOW/NAVY XL
Art.-no.
M409130003
EAN 8434203003759
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Convertible high-visibility work jacket with detachable sleeves
- Warm and waterproof
- Fleece lining
- Stand-up collar to keep the neck warm
- Contrasting sleeves and jacket bottom for a stylish, contemporary look
- Easily detachable sleeves
- Zip fastener under a flap with a hook-and-loop fastening
- Elasticated waist
- Multiple pockets: 2 lateral, 1 chest, 1 sleeve and 1 inner
- Compliant with EN 20471 Class 2.2 and EN 14058
Product information
Datasheets(X)
Application areaThis jacket is extremely popular with professionals from the public works sector and employees working in public institutions and town halls. Ideal for cold and wet weather
Colour | Yellow, Navy blue |
Size | XL |
Material | 100% Oxford polyester with PU coating |
Standards | EN 20471, EN 14058 |
Material of lining | 100% polyester |
Coating weight of padding per m² | 180 g |
Washable at | 40°C |
Care instruction | Do not iron, Do not tumble dry, Do not dry-clean |