High-visibility 4-in-1 work parka
Hi-vis jacket parka 4in1 LUMEN
HIVISJAC PARKA DETACH ORANGE/NAVY 3XL
Art.-no.
M409174005
EAN 8434203006378
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Outer jacket: 100 % coated polyester: 300D PU
Inner jacket: polyamide stitching
Inner jacket: polyamide stitching
- Two-way zip under placket
- Elasticated cuffs, concealed hood in the collar
- 2 side pockets, 1 mobile phone pocket, 1 internal pocket
- Inner jacket can be removed and used as a body warmer.
Material
- Outer jacket: 100% polyester Overlay: 300D PU
- Inner jacket: polyamide quilting
Available in size(s):
S - M - L - XL - XXL - 3XL
Product information
Datasheets(X)
Instructions
Care instructions
- Washable at 40°C
- Do not bleach
- Do not tumble dry
- Do not iron
- Do not dry clean
Colour | Orange, Navy blue |
Size | 3XL |
Material | 100% Oxford polyester 300D |
Standards | EN 343, EN 20471 |
Coating weight of padding per m² | 180 g |
Washable at | 40°C |
Care instruction | Do not iron, Do not dry in drum dryer, Do not dry-clean |