Welcome to Würth Slowakia For trade customers only

High-visibility 4-in-1 work parka

High-vis jacket parka 4in1 LUMEN
HIVISJAC PARKA DETACH ORANGE/NAVY M

Art.-no. M409174001
EAN 8434203006330

Price for selected packaging unit
High-visibility 4-in-1 work parka

Art.-no. M409174001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Outer jacket: 100 % coated polyester: 300D PU
Inner jacket: polyamide stitching
  • Two-way zip under placket

  • Elasticated cuffs, concealed hood in the collar

  • 2 side pockets, 1 mobile phone pocket, 1 internal pocket

  • Inner jacket can be removed and used as a body warmer.


Material


  • Outer jacket: 100% polyester Overlay: 300D PU

  • Inner jacket: polyamide quilting


Available in size(s):


S - M - L - XL - XXL - 3XL
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Care instructions


  • Washable at 40°C

  • Do not bleach

  • Do not tumble dry

  • Do not iron

  • Do not dry clean

Colour

Orange, Navy blue

Size

M

Material

100% Oxford polyester 300D

Standards

EN 343, EN 20471

Coating weight of padding per m²

180 g

Washable at

40°C

Care instruction

Do not iron, Do not dry in drum dryer, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information