High-visibility 4-in-1 work parka
High-vis jacket parka 4in1 LUMEN
PARKA HIVIS 4IN1 YELLOW/NAVY XS
MODYF
Art.-no.
M409170010
EAN 8434203006101
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Outer jacket: 100 % coated polyester: 300D PU
Inner jacket: polyamide stitching
Inner jacket: polyamide stitching
- Two-way zip under placket
- Elasticated cuffs, concealed hood in the collar
- 2 side pockets, 1 mobile phone pocket, 1 internal pocket
- Inner jacket can be removed and used as a body warmer.
Material
- Outer jacket: 100% polyester Overlay: 300D PU
- Inner jacket: polyamide quilting
Available in size(s):
S - M - L - XL - XXL - 3XL
Product information
Datasheets(X)
Instructions
Care instructions
- Washable at 40°C
- Do not bleach
- Do not tumble dry
- Do not iron
- Do not dry clean