Welcome to Würth Slowakia For trade customers only

High-visibility Class 3 ladies’ neon winter jacket

High-visibility winter jacket ladies class 2
WINTER JACKET NEON WOMEN ORANGE XXL

Art.-no. M409408004

EAN 4251761464969

Price for selected packaging unit
High-visibility Class 3 ladies’ neon winter jacket

Art.-no. M409408004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The durable winter jacket made of 2-way stretch material provides maximum visibility during work
  • Warm padded 2-way stretch material, breathable, watertight (10,000 mm water column), PTFE coating (oil- and gasoline-resistant)

  • 3 pen pockets, 2 front pockets with zip, Napoleon pockets, inside pocket with zip, warm pocket lining

  • LOXY® reflectors, welded seams, removable and adjustable hood (also ideal for helmet wearers)

  • High fleece collar, adjustable sleeve cuffs with elastic storm cuffs, ergonomically cut sleeves, extended back

  • EN 20471 Class 2 (sizes XS, S and M Class 2), EN 343 Class 3, STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange, Anthracite

Size

XXL

Material

100% Oxford polyester

Fabric weight per m2

230 g

Standards

ISO 20471, EN 20471, EN 343, EN 14058

Material of lining

100% polyester

Padding

100% polyester

Padding weight per m²

140 g

Washable at

40°C

Care instruction

Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information